Replaces M744S1013 12Ov 50/60Hz 15Va 15

  • Mfr # M7284A1012/U

  • Zoro # G4806282


product price:  $1,165.99
/ea
Free Shipping & Returns

Key Features

Spring Return
Non-Spring Return
Signal Type
Proportional
Standards
UL File No. E4436
Housing Material
Aluminum
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M7284A1012/U
Zoro #
G4806282
UPC #
-
Country of Origin
United States

Dimensions

For Shaft Width
3/8 in

Details

Spring Return
Non-Spring Return
Signal Type
Proportional
Item
Electric Valve Actuator
Standards
UL File No. E4436
Housing Material
Aluminum
Input Voltage
120V AC
Application
Dampers, Valves
Replaces Honeywell Motors
Mfr. No. M744S, Mfr. No. M744T, Mfr. No. M744Y, Mfr. No. M745S, Mfr. No. M745T, Mfr. No. M745Y
Shaft Type
Dual-End 3/8" Square
NEMA Rating
3
For Shaft Shape
Square
Maximum Operating Temperature
150 Degrees F
Compatible with Series
71, 72, 76
Full Load Current
7.2 A
Electrical Connection Type
Screw Terminals
Minimum Operating Temperature
-40 Degrees F
Stroke Degree
160 Degrees
Valve Application
Damper and Valve
Time to Open
60 sec
Shaft Rotation
CCW
For Use With Building Automation Systems
Not Building Automation System Compatible
Time to Close
60 sec
Product Type
Damper Actuator
Number of Auxiliary Switches
0
Rated Torque
150 lb-in

Description

Electric Valve Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 150 lb-in, Input Voltage 120V AC, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Not Building Automation System Compatible, NEMA Rating 3, Spring Return Non-Spring Return, Time to Close 60 sec, Shaft Type Dual-End 3/8 In. Square, Shaft Rotation CCW, Stroke Degree 160 Degrees , Maximum Operating Temperature 150 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.