Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replaces M945A1017-Spring Returnurn. 24V

  • Mfr # M9185A1018

  • Zoro # G4768010


product price: $1,948.99
/ea
Free Shipping & Returns

Key Features

Spring Return
Spring Return
Signal Type
Proportional
Input Voltage
24V AC
Standards
CSA File No. LR1620, Guide 400-E, UL File No. ED4436, Guide No. XAPX
Application
Dampers, Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9185A1018
Zoro #
G4768010
UPC #
-
Country of Origin
United States

Dimensions

For Shaft Width
3/8 in

Details

Spring Return
Spring Return
Signal Type
Proportional
Item
Electric Valve Actuator
Input Voltage
24V AC
Standards
CSA File No. LR1620, Guide 400-E, UL File No. ED4436, Guide No. XAPX
Application
Dampers, Valves
Housing Material
Aluminum
Power Consumption
20 VA
Replaces Honeywell Motors
Mfr. No. M945A, Mfr. No. M945D, Mfr. No. M945F, Mfr. No. M955
Power Rating
20 VA
Shaft Type
Dual-End 3/8" Square
NEMA Rating
3
Shaft Rotation
CCW
Number of Auxiliary Switches
0
Rated Torque
60 lb-in
Stroke Degree
160 Degrees
Minimum Operating Temperature
-40 Degrees F
For Use With Building Automation Systems
Not Building Automation System Compatible
Electrical Connection Type
Screw Terminals
Compatible with Series
90
Time to Open
60 sec
Product Type
Damper Actuator
For Shaft Shape
Square
Time to Close
60 sec
Maximum Operating Temperature
150 Degrees F
Valve Application
Damper and Valve

Description

Electric Valve Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 60 lb-in, Input Voltage 24V AC, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Not Building Automation System Compatible, NEMA Rating 3, Spring Return Spring Return, Time to Close 60 sec, Shaft Type Dual-End 3/8 In. Square, Shaft Rotation CCW, Stroke Degree 160 Degrees , Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.