Zoro Homepage

Supervent Propress 1"

  • Mfr # PV100P

  • Zoro # G501055964


original price: $197.99
7% off
new price: $183.99
/ea
Sold in multiples of 4 for $735.96
Free Shipping & Returns

Key Features

Pipe Size
1 in
Height
8.1 in
Width
6.4 in
Depth
2.1 in
Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV100P
Zoro #
G501055964
UPC #
194159005631
Country of Origin
United States

Dimensions

Pipe Size
1 in
Height
8.1 in
Width
6.4 in
Depth
2.1 in

Details

Color
Brass

Description

Supervent Propress 1"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.