Return Foot Mounted Actuator, 150 Lb
Mfr # M7284Q1009/U
Zoro # G8899791
product price: $1,448.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Honeywell
Application
Dampers, Valves
Product Type
Actuator
Overall Width
5 13/16 in
Operating Temperature - Maximum
150 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M7284Q1009/U
Zoro #
G8899791
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
5 13/16 in
Overall Depth
6 1/2 in
Overall Length
5 1/2 in
Details
Item
Actuator
Fits Brand
Honeywell
Application
Dampers, Valves
Product Type
Actuator
Operating Temperature - Maximum
150 Degrees F
Mounting Hardware Included
Motor Crank Arm
Operating Temperature - Minimum
-40 Degrees F
Manufacturer Series
72
Description
Actuator, Application Dampers, Valves, Manufacturer Series 72, Mounting Hardware Included Motor Crank Arm, Mounting Type Pedestal, Operating Temperature - Maximum 150 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Depth 6 1/2 in, Overall Length 5 1/2 in, Overall Width 5 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.