Zoro Homepage

Return Foot Mounted Actuator, 150 lb

  • Mfr # M9184F1034/U

  • Zoro # G8899877


original price: $1,964.99
6% off
new price: $1,846.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Fits Brand
Honeywell
Application
Dampers, Valves
Product Type
Actuator
Operating Temperature - Minimum
-40 Degrees F
Actuator Type
Rotary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9184F1034/U
Zoro #
G8899877
UPC #
085267060240
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Overall Width
5 13/16 in
Overall Depth
6 7/16 in

Details

Item
Actuator
Fits Brand
Honeywell
Application
Dampers, Valves
Product Type
Actuator
Operating Temperature - Minimum
-40 Degrees F
Actuator Type
Rotary
Mounting Hardware Included
Motor Crank Arm
Operating Temperature - Maximum
150 Degrees F
Manufacturer Series
90

Description

Actuator, Actuator Type Rotary, Application Dampers, Valves, Manufacturer Series 90, Mounting Hardware Included Motor Crank Arm, Mounting Type Pedestal, Operating Temperature - Maximum 150 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Depth 6 7/16 in, Overall Length 5 1/2 in, Overall Width 5 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.