Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Return Foot Mounted Actuator, 300 lb

  • Mfr # M7294A1010/U

  • Zoro # G8899816


original price: $3,033.99
6% off
new price: $2,841.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Honeywell
Application
Dampers, Valves
Product Type
Actuator
Operating Temperature - Minimum
-40 Degrees F
Overall Depth
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7294A1010/U
Zoro #
G8899816
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
6 1/2 in
Overall Width
5 13/16 in
Overall Length
5 1/2 in

Details

Item
Actuator
Fits Brand
Honeywell
Application
Dampers, Valves
Product Type
Actuator
Operating Temperature - Minimum
-40 Degrees F
Mounting Hardware Included
Motor Crank Arm
Manufacturer Series
72
Operating Temperature - Maximum
150 Degrees F
Actuator Type
Rotary

Description

Actuator, Actuator Type Rotary, Application Dampers, Valves, Manufacturer Series 72, Mounting Hardware Included Motor Crank Arm, Mounting Type Pedestal, Operating Temperature - Maximum 150 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Depth 6 1/2 in, Overall Length 5 1/2 in, Overall Width 5 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.