Zoro Homepage

Return Foot Mounted Actuator, 75 lb

  • Mfr # M9174C1025/U

  • Zoro # G8899852


product price: $1,448.99
/ea
Free Shipping & Returns

Key Features

Features
120V, Foot-Mounted, 90 Degrees to 160 Degrees Adjustable Stroke, 30-60 sec Timing, 6 7/16 in H, 5 1/2 in W, 7 5/16 in D, 50 Hz Frequency
Fits Brand
Honeywell
Application
Dampers, Valves
Product Type
Actuator
Overall Depth
6 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9174C1025/U
Zoro #
G8899852
UPC #
085267059626
Country of Origin
United States

Dimensions

Overall Depth
6 7/16 in
Overall Length
5 1/2 in
Overall Width
5 13/16 in

Details

Item
Actuator
Features
120V, Foot-Mounted, 90 Degrees to 160 Degrees Adjustable Stroke, 30-60 sec Timing, 6 7/16 in H, 5 1/2 in W, 7 5/16 in D, 50 Hz Frequency
Fits Brand
Honeywell
Application
Dampers, Valves
Product Type
Actuator
Operating Temperature - Minimum
-40 Degrees F
Manufacturer Series
90
Operating Temperature - Maximum
150 Degrees F
Actuator Type
Rotary
Mounting Hardware Included
Motor Crank Arm

Description

Actuator, Actuator Type Rotary, Application Dampers, Valves, Manufacturer Series 90, Mounting Hardware Included Motor Crank Arm, Mounting Type Pedestal, Operating Temperature - Maximum 150 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Depth 6 7/16 in, Overall Length 5 1/2 in, Overall Width 5 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.