Reverse Acting 60F To 90F Throttling
Mfr # TP970B2182/U
Zoro # G0934818
product price: $370.99
/ea
Free Shipping & Returns
Key Features
Includes
(4) Cover Window Inserts, Cover
Application
Heat or Cool
Action
Reverse
Maximum Control Temperature
90 Degrees F
Pneumatic Thermostat Type
Two-Pipe Single Setpoint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP970B2182/U
Zoro #
G0934818
UPC #
-
Country of Origin
United States
Details
Item
Pneumatic Thermostat
Includes
(4) Cover Window Inserts, Cover
Application
Heat or Cool
Action
Reverse
Maximum Control Temperature
90 Degrees F
Pneumatic Thermostat Type
Two-Pipe Single Setpoint
Minimum Control Temperature
60 Degrees F
Throttling Range
60 Degrees to 90 Degrees F
Thermostat Action
Reverse
Temperature Scale
Fahrenheit
Compatible System Type
Pneumatic Valves
Temperature Control Range
60 Degrees to 90 Degrees F
Number of Pipes
2
Temperature Settings
Single Temperature
Description
Pneumatic Thermostat, Throttling Range 60 Degrees to 90 Degrees F, Includes (4) Cover Window Inserts, Cover
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.