Zoro Homepage

Roll Pin End On Shaft, Angle B, 5 - 10 Psi

  • Mfr # MP913A1037/U

  • Zoro # G8899922


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Honeywell
Product Type
Roll Pin End On Shaft
Control Pressure - Minimum
5 psi
Control Pressure - Maximum
10 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP913A1037/U
Zoro #
G8899922
UPC #
085267062671
Country of Origin
United States

Details

Item
Roll Pin End On Shaft
Fits Brand
Honeywell
Product Type
Roll Pin End On Shaft
Control Pressure - Minimum
5 psi
Control Pressure - Maximum
10 psi

Description

Roll Pin End On Shaft, Control Pressure - Maximum 10 psi, Control Pressure - Minimum 5 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.