Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Honeywell Round Damper, 6 in.Dia. ARD6

Round Damper, 6 in.Dia. (Discontinued)

  • Mfr # ARD6
  • Zoro # G1527023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARD6
Zoro #
G1527023
UPC #
-
Country of Origin
Mexico

Dimensions

Dia. (In.)
6
Height (In.)
8

Details

Item
Round Motorized Damper
Connection
2 Wires
Voltage (AC)
24
For Use With
Mfr. No. EMM-3K, EMM-3UK, TZ-4K
Output Amps
6 VA
Application
Controls Air Flow In Heating And Cooling Systems

Description

Round Motorized Damper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.