Zoro Homepage

Round HEPA Replacement Filter, 14.87 x 14.8

  • Mfr # HWLHRFF1

  • Zoro # G816451260


product price: $50.59
/ea

Key Features

Air Filter Media Type
HEPA
Application
Dust, Mold Spores, Pet Dander, Pollen, Smoke
Nominal Height
14.8 in
Nominal Depth
4.8 in
Nominal Width
14.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWLHRFF1
Zoro #
G816451260
UPC #
90271000618
Country of Origin
Mexico

Dimensions

Nominal Height
14.8 in
Nominal Depth
4.8 in
Nominal Width
14.87 in

Details

Air Filter Media Type
HEPA
Application
Dust, Mold Spores, Pet Dander, Pollen, Smoke
Item
HEPA Air Purifier Filters

Description

Captures 99.97% of microscopic allergens such as mold spores, pollen, dust, smoke and pet dander. Should be replaced once a year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.