Zoro Homepage

Safety Glasses Amber Lens, Frameless, Wraparound

  • Mfr # SVP204

  • Zoro # G406002896


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Lens Color
Amber
Frame Type
Frameless
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVP204
Zoro #
G406002896
UPC #
603390132469
Country of Origin
China

Details

Item
Safety Glasses
Lens Color
Amber
Frame Type
Frameless
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Style
Wraparound

Description

Uvex SVP 200 offers stylish, low-profile and very lightweight fit for all day comfort. It has flexible temple tips, 10-base, dielectric, wraparound frame and is available in fog-resistant and hardcoat anti-scratch coatings. Uvex SVP 200 offers perfect fit for all part-time and full-time workers: including female and multi-ethnic facial profiles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.