
Safety Glasses, Anti-Fog, Clear Lens, Clear Frame, Half-Frame, 1 PR
Mfr # A805
Zoro # G407469520
product price: $6.19
/pr
Sold in multiples of 10 for $61.90
Key Features
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Clear
Lens Coating
Anti-Fog
Lens Material
PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A805
Zoro #
G407469520
UPC #
-
Country of Origin
China
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Clear
Lens Coating
Anti-Fog
Lens Material
PC
Frame Style
Wraparound
Standards
ANSI Z87.1+2015
Description
The Honeywell Uvex A805 Safety Glasses has a 9base PC wraparound frame, flexible and padded temples, and a nonslip nose bridge
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.