
Safety Glasses Clear Lens, Frameless, Wraparound
Mfr # SVP208
Zoro # G706002831
product price: $3.75
/eaSold in multiples of 2 for $7.50
Key Features
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Style
Wraparound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVP208
Zoro #
G706002831
UPC #
603390132506
Country of Origin
China
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Style
Wraparound
Description
Uvex SVP 200 offers stylish, low-profile and very lightweight fit for all day comfort. It has flexible temple tips, 10-base, dielectric, wraparound frame and is available in fog-resistant and hardcoat anti-scratch coatings. Uvex SVP 200 offers perfect fit for all part-time and full-time workers: including female and multi-ethnic facial profiles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.