Safety Glasses, Variety of Lens Tints Lens, Smoke Brown, Matte Black, Clear Ice Frame, Full-Frame

  • Mfr # S2975

  • Zoro # G506002765


product price:  $19.93
/ea

Key Features

Lens Color
Variety of Lens Tints
Frame Type
Full-Frame
Lens Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87.1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S2975
Zoro #
G506002765
UPC #
603390130496
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Variety of Lens Tints
Frame Type
Full-Frame
Frame Color
Smoke Brown, Matte Black, Clear Ice
Lens Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87.1

Description

Honeywell Uvex Hypershock delivers protection with today, full-frame style. Now Available in HydroShield® Anti-Fog coating, it has a lightweight, wraparound full frame, streamlined temple, and molded nosepiece. Ideal for indoor/outdoor work environments. 100% dielectric.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.