Shop HONEYWELL
See all product information
Create Account
Safety Goggles, OTG, Clear Anti-Fog Lens, Translucent Green Frame
Mfr # A610S
Zoro # G723332348
product price:Â $10.35
/eaKey Features
Strap Material
Elastic
Lens Color
Clear
Lens Material
Polycarbonate
Frame Material
Polyvinyl Chloride (PVC)
Standards
ANSI Z87.1-2010 Compliant; CSA Z94.3-2007 Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A610S
- Zoro #
- G723332348
- UPC #
- 603390091964
- Country of Origin
- China
Details
- Strap Material
- Elastic
- Lens Color
- Clear
- Lens Material
- Polycarbonate
- Item
- Safety Goggles
- Frame Material
- Polyvinyl Chloride (PVC)
- Standards
- ANSI Z87.1-2010 Compliant; CSA Z94.3-2007 Compliant
- Includes Anti-Fog Lens Coating
- Yes
- Frame Color
- Translucent Green
- Eyewear Venting
- Indirect
Description
Economically protect yourself from airborne particulates, flying debris and chemical hazards. Indirect-venting design provides excellent impact and splash protection. Lens is coated with Fog-Ban anti-fog coating to enhance visibility. Fits over most prescription eyewear. Meets ANSI Z87.1-2010 and is certified to CSA Z94.3 standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.