Chemical Resistant Gloves, Laminated PE/EVOH, 16 in L, Silver, 1 PR

  • Mfr # SSG/10

  • Zoro # G502679534


product price:  $12.29
/pr

Key Features

Color
Silver
Glove Materials
Laminated PE/EVOH
Glove Length
16 in
Glove Thickness
2.7 mil
Outside Diameter
0.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSG/10
Zoro #
G502679534
UPC #
821812015132
Country of Origin
Mexico

Dimensions

Glove Size
L
Glove Length
16 in
Glove Thickness
2.7 mil
Outside Diameter
0.05

Details

Item
Chemical Resistant Gloves
Color
Silver
Glove Materials
Laminated PE/EVOH
Resists
alchohols: aliphatics: aromatice: chlorines: ketones and esters

Description

These 16"L, 2.7-mil Barrier Laminate, Foil-Type gloves resist permeation and break-through to more hazardous/toxic chemicals than any other material on the market. Often used as a liner glove inside leather gloves where mechanical damage is suspected. Available sizes: S (6), M (8) or L (10). NOTE: For use with pesticides whose label refers to Category A, B, C, D, E, F, G or H on the EPA's Chemical Resistance Category Selection Chart.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.