
Single Stage 24 VAC Standard Opening, Standing Pilot Gas Valve
Mfr # VR8200A2744
Zoro # G210070074
product price:Â $392.99
/ea
Free Shipping & Returns
Key Features
BtuH Capacity
130000 BTU
Coil Volts
24 Volt
Inlet Size
0.5 in
Outlet Size
0.5 in
Valve Type
Standard Opening
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VR8200A2744
Zoro #
G210070074
UPC #
85267788021
Country of Origin
United States
Dimensions
Inlet Size
0.5 in
Outlet Size
0.5 in
Details
BtuH Capacity
130000 BTU
Coil Volts
24 Volt
Valve Type
Standard Opening
Description
Combination gas controls for use with hot surface/direct spark systems in 24 VAC, gas-fired appliances with capacities from 30 to 415 CFH. The VR8215 valve can be mounted in any orientation and the reduced installation turning radius makes it much easier to install. All adjustments and wiring connections accessible from top of control.Controls include manual valve, two automatic operators, and pressure regulatorProvide 2 automatic valves that function independently, allowing one to act as a failsafe for the otherSolenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat endsDiaphragm operated second automatic valve opens under control of the regulator; closes if gas or power supply is interrupted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.