Safety Shut-Off Valve JSAV 25-40, Gas, DN 25/40, 4 Bar Max Pressure

  • Mfr # KS03089070
  • Zoro # G515417987
product price: 
$
28.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS03089070
Zoro #
G515417987
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER SPRG,60 110 MBAR,RED SPRG JSAV 25 40 is a valve part intended for compatibility with safety shut-off valves in gas systems. It functions as a component within the JSAV series that responds to specified pressure ranges. This item is compatible with DN 25 and DN 40 sizes and does not require a purge line based on product design specifications.

Key features include:

  • Designed for use with gas
  • Lower trip pressure (pdu) adjustable from 8–16 mbar (factory setting: 10 mbar)
  • Upper trip pressure (pdo) range of 100–210 mbar on JSAV 25-40 models (factory setting: 120 mbar)
  • Maximum operating pressure (pu): up to 4 bar
  • Connection options: thread or flange
  • Certified according to EU standards
  • Suitable for nominal diameters DN: 25 to 100

Restrictions

Ratings & reviews