Honeywell
Fire Rated Security Safe, 2.87 cu ft, 54.5 lb, Not Rated Fire Rating
Mfr # 5107
Zoro # G7326490
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 21 29/32 in
- Outside Width 15 in
- Outside Depth 17 45/64 in
- Material Steel
- Lock Style Digital Keypad, Override Key
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fire Rated Security Safe, 2.87 cu ft, 53.8 lb 5107S
- HONEYWELL Fire Rated Security Safe, 3.44 cu ft, 377 lb 2118
- HONEYWELL Fire Rated Security Safe, 0.5 cu ft, 70.5 lb 2111
- HONEYWELL Digital Security Steel Fire and Waterproof Safe w/Keypad/Key Lock, 14.6x20.2x17.7, 0.9 cu ft, Black 2605
- HONEYWELL Fire Rated Security Safe, 0.58 cu ft, 103.6 lb 2113
- HONEYWELL Waterproof Fire Safe, Digital, 0.7 CF, 30 m 2901
- HONEYWELL Fire Rated File Chest, 1.06 cu ft, 80.5 lb 1108
- HONEYWELL Fire Rated Security Safe, 0.55 cu ft, 99.2 lb 2102
- HONEYWELL Fire Rated Security Safe, 1.24 cu ft, 143 lb 2105
- FIREKING Fireproof Safe, 2 Hour KF2115-2WHE
- SENTRYSAFE Sentry Safe SENX125 Electronic Safe w-Lock-Key- 17in.x15-.50in.x12-.13in. SENX125
- Honeywell Floor & Wall Safes