MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 6, 1 Pair

  • Mfr # 75126/6

  • Zoro # G4951371


product price:  $37.69
/pr

Key Features

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Navy
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75126/6
Zoro #
G4951371
UPC #
086189470063
Country of Origin
Dominican Republic

Dimensions

Size
6
Height
15"
Footwear Width
D
Boot Height
15 in
Boot Height Adjustment
Standard Height
Heel Height
1/2 in

Details

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Navy
Item
Rubber Boot
Series
Northerner Max
Upper Material
Rubber
Closure Type
Pull On
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, General Purpose
Resists
Chemicals
Predominant Footwear Color
Blue
Style Number
75126
Midsole Material
PVC
For Outdoor Traction
Yes
Footwear Closure Type
Pull On
Footwear Sole Pattern
Lug
Metatarsal Guard
No
Outsole Material
PVC
Rubber Boot Style
Knee
Insulation Type
None
Typical Rubber Boot Application
Moderate Chemical Resistant
Shank Material
Steel
Toe Shape
Round
Insulated
No
Shoe Style
Knee
Electrical Hazard Rated
No
Insole Color
Gray/White
Chain Saw Cut Resistant
No
Safety Criteria
Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
Footwear Closure
Pull-On
Insole Material
Foam
Completely Non Metallic
No
Ninety Degree Heel
Yes
Outsole Technology
TDT Self-cleaning
Oil Resisting Sole
Yes
Boot Color
Black, Navy, Red
Features
Triple Density Technology (TDT) Chemical-Resistance, Washable Insole, Dual-Compound Center Sole Offers Cushioning, Reinforced at Critical Stress Points for Durability
Insole System
FootForm(TM)
Puncture Resistant Insole
No
Footwear Brand
HONEYWELL SERVUS
Removable Insole
Yes
Static Dissipative
No
Oil-Resistant Sole Technology
TDT
Wide Toe Cap
No
Construction
Seamless, 100% Waterproof Construction, Long-wear and Slip-resistant Tdt Outsole, Foot Form Contour Cushion Insoles, Built-in Ergonomic Footbed, Extended and Ribbed Steel Shank

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 6, Footwear Width D, Women's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.