Men's 18801 Steel Toe Boot, Steel Toe, 15 Height, 13
Mfr # 18801-BLM-130
Zoro # G1961972
product price:Â $33.49
/prKey Features
Toe Type
Steel
Gender
Men's
Height
15
Series
18801
Upper Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18801-BLM-130
Zoro #
G1961972
UPC #
-
Country of Origin
Dominican Republic
Dimensions
Size
13
Height
15
Details
Toe Type
Steel
Gender
Men's
Item
Steel Toe Boot
Series
18801
Upper Material
PVC
For Outdoor Traction
No
Style Number
18801
Shoe Style
Knee
Description
Steel Toe Boot, Shoe Style Knee, Toe Type Steel, Size 13, Men's, Boot Height 15 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.