Men's 22234 Knee Boots, Steel Toe, 16" Height, Brown, 14

  • Mfr # 22234/14

  • Zoro # G4827663


product price:  $150.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Brown
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22234/14
Zoro #
G4827663
UPC #
-
Country of Origin
China

Dimensions

Size
14
Height
16"
Footwear Width
D

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Brown
Item
Knee Boots
Series
22234
Upper Material
Neoprene Latex
Footwear Application
Moderate Chemical Resistant
Footwear Sole Pattern
V-Style
Outsole Material
Neoprene
Resists
Slips
Shank Material
Neoprene
Style Number
22234
For Outdoor Traction
Yes
Midsole Material
Neoprene
Insulation Type
None
Standards
ASTM F2413-05
Typical Rubber Boot Application
Moderate Chemical Resistant
Footwear Closure Type
Pull On
Toe Shape
Round
Insulated
No
Metatarsal Guard
No
Wide Toe Cap
No
Shoe Style
Knee
Construction
V-wave Outsole; Wide Tread with Open Side Walls, Expandable Gusset Adds 2-1/2" to the Top, Triple-dipped Construction for Seamless, 100% Waterproof Protection; Steel-toe Adds Protection.

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern V-Style, Insulated No, Size 14, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.