Men's 22234 Knee Boots, Steel Toe, 16" Height, Brown, 6

  • Mfr # 22234/6

  • Zoro # G4827697


product price:  $125.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Brown
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22234/6
Zoro #
G4827697
UPC #
-
Country of Origin
China

Dimensions

Size
6
Height
16"
Footwear Width
D

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Brown
Item
Knee Boots
Series
22234
Upper Material
Neoprene Latex
Footwear Application
Moderate Chemical Resistant
For Outdoor Traction
Yes
Insulated
No
Metatarsal Guard
No
Footwear Sole Pattern
V-Style
Shank Material
Neoprene
Toe Shape
Round
Style Number
22234
Outsole Material
Neoprene
Midsole Material
Neoprene
Resists
Slips
Typical Rubber Boot Application
Moderate Chemical Resistant
Insulation Type
None
Standards
ASTM F2413-05
Footwear Closure Type
Pull On
Wide Toe Cap
No
Shoe Style
Knee
Construction
V-wave Outsole; Wide Tread with Open Side Walls, Expandable Gusset Adds 2-1/2" to the Top, Triple-dipped Construction for Seamless, 100% Waterproof Protection; Steel-toe Adds Protection.

Description

Knee Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern V-Style, Insulated No, Size 6, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.