Men's Rubber Boot, Non-safety Toe, 14 in Height, Black, 15

  • Mfr # 18822

  • Zoro # G3747088


product price: $23.55
/pr

Key Features

Toe Type
Non-safety
Gender
Men's
Material
PVC
Waterproof
Yes
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18822
Zoro #
G3747088
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Size
15
Height
14 in

Details

Toe Type
Non-safety
Gender
Men's
Material
PVC
Waterproof
Yes
Color
Black
Item
Rubber Boot
Upper Material
PVC
Style Number
18822

Description

Rubber Boot, Size 15, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.