Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Rubber Boot, Non-safety Toe, 15 in Height, Olive, 5

  • Mfr # 75120

  • Zoro # G3747368


product price: $41.69
/pr

Key Features

Toe Type
Non-safety
Material
PVC, Steel
Gender
Men's
Waterproof
Yes
Color
Olive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75120
Zoro #
G3747368
UPC #
086189464055
Country of Origin
Dominican Republic

Dimensions

Size
5
Height
15 in

Details

Toe Type
Non-safety
Material
PVC, Steel
Gender
Men's
Waterproof
Yes
Color
Olive
Item
Rubber Boot
Upper Material
PVC
Style Number
75120

Description

PVC,Rubber Boot,Olive 15 In.,Sz 5, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.