Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Rubber Boot, Steel Toe, 14 in Height, Black, 15

  • Mfr # 18821

  • Zoro # G3747027


product price: $24.75
/pr

Key Features

Size
15
Toe Type
Steel
Gender
Men's
Material
PVC
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18821
Zoro #
G3747027
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Size
15
Height
14 in

Details

Toe Type
Steel
Gender
Men's
Material
PVC
Waterproof
Yes
Color
Black
Item
Rubber Boot
Upper Material
PVC
Style Number
18821

Description

Rubber Boot, Size 15, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.