Men's Rubber Boot, Steel Toe, Neoprene Latex Upper, Neoprene Outsole, Pull On, Brown, 6 D

  • Mfr # 22148/6

  • Zoro # G4827392


product price: $124.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
D
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Neoprene
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22148/6
Zoro #
G4827392
UPC #
086189007306
Country of Origin
China

Dimensions

Size
6
Footwear Width
D
Height
12"
Boot Height
12 in
Boot Height Adjustment
Standard Height
Heel Height
1/2 in

Details

Item
Rubber Boot
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Neoprene
Metatarsal Guard
No
Footwear Closure Type
Pull On
Gender
Men's
Upper Material
Neoprene Latex
Toe Type
Steel
Color
Brown
Footwear Sole Pattern
Neo-Grip
Resists
Petro- and Agro-Chemicals
Insulation Type
None
Standards
ASTM F2413-18
Insulated
No
Toe Shape
Round
Predominant Footwear Color
Brown
Rubber Boot Style
Mid-Calf
Midsole Material
Neoprene
Closure Type
Pull On
Typical Rubber Boot Application
Moderate Chemical Resistant
Style Number
22148
For Outdoor Traction
No
Shank Material
Neoprene
Shoe Style
Mid-Calf
Puncture Resistant Insole
No
Footwear Brand
HONEYWELL SERVUS
Ninety Degree Heel
Yes
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Insole Color
Black
Footwear Application
Agriculture, Construction, Equestrian, Food Processing, Gas, General Purpose, Mining, Oil
Insole Material
Breathe-O-Prene(R)
Removable Insole
Yes
Insole System
Breathe-O-Prene(R)
Features
Highly Resistant to Acids, Chemicals and Contaminants; Rubber Base is Flexible and Strong
Completely Non Metallic
No
Heel Style
Defined Heel
Chain Saw Cut Resistant
No
Footwear Shank
No
Boot Color
Brown, Tan
Static Dissipative
No
Series
Servus Neoprene III
Footwear Closure
Pull-On
Oil Resisting Sole
Yes
Wide Toe Cap
No
Construction
Seamless Neoprene Latex Upper; Safe-toe Steel-toe Cap; Cushion Insole; Chevron Sole and Heel

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Neo-Grip, Insulated No, Size 6, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.