Zoro Homepage

Men's Servus Pro(R) Rubber Boot, Plain Toe, 15" Height, Gray/Red/Black, 14

  • Mfr # 75102/14

  • Zoro # G4942682


product price: $54.39
/pr

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Gray/Red/Black
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75102/14
Zoro #
G4942682
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Size
14
Height
15"
Footwear Width
D
Boot Height
15 in
Boot Height Adjustment
Standard Height
Heel Height
1/2 in

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Gray/Red/Black
Item
Rubber Boot
Series
Servus Pro(R)
Upper Material
PVC
Closure Type
Pull On
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Food Processing, Petrochemical
Shank Material
Steel
Midsole Material
PVC
Metatarsal Guard
No
Footwear Sole Pattern
Lug
Typical Rubber Boot Application
Moderate Chemical Resistant
Toe Shape
Round
Insulation Type
None
Standards
ASTM F2892-18
For Outdoor Traction
Yes
Outsole Material
PVC
Predominant Footwear Color
Gray
Footwear Closure Type
Pull On
Rubber Boot Style
Knee
Style Number
75102
Insulated
No
Resists
Chemicals, Organic Chemicals Deterioration
Shoe Style
Knee
Puncture Resistant Insole
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Ninety Degree Heel
Yes
Completely Non Metallic
No
Oil-Resistant Sole Technology
TDT
Removable Insole
Yes
Footwear Brand
HONEYWELL SERVUS
Boot Color
Black, Gray, Red
Insole Color
Gray/White
Electrical Hazard Rated
Yes
Outsole Technology
TDT Self-cleaning
Footwear Closure
Pull-On
Insole Material
Foam
Oil Resisting Sole
Yes
Insole System
FootForm(TM)
Features
Triple Density Technology (TDT) Chemical-Resistance, Washable Insole
Wide Toe Cap
No
Footwear Construction Type
Molded
Construction
Three-stage Molded Construction; Slip Resistant Outsoles; Ergonomic Insoles

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 14, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.