Zoro Homepage

Men's Servus Pro(R) Rubber Boot, Plain Toe, 15" Height, Gray/Red/Black, 6

  • Mfr # 75102/6

  • Zoro # G4942707


product price: $54.39
/pr

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Gray/Red/Black
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75102/6
Zoro #
G4942707
UPC #
086189446068
Country of Origin
Dominican Republic

Dimensions

Size
6
Height
15"
Footwear Width
D
Boot Height
15 in
Boot Height Adjustment
Standard Height
Heel Height
1/2 in

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 6, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.