Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Servus Pro(R) Rubber Boot, Plain Toe, 15" Height, Gray/Red/Black, 7

  • Mfr # 75102/7

  • Zoro # G4942716


product price: $54.39
/pr

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Gray/Red/Black
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75102/7
Zoro #
G4942716
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Size
7
Height
15"
Footwear Width
D
Boot Height
15 in
Boot Height Adjustment
Standard Height
Heel Height
1/2 in

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Gray/Red/Black
Item
Rubber Boot
Series
Servus Pro(R)
Upper Material
PVC
Closure Type
Pull On
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Food Processing, Petrochemical
Footwear Sole Pattern
Lug
Insulated
No
Rubber Boot Style
Knee
Toe Shape
Round
Standards
ASTM F2892-18
Style Number
75102
Resists
Chemicals, Organic Chemicals Deterioration
Typical Rubber Boot Application
Moderate Chemical Resistant
Footwear Closure Type
Pull On
For Outdoor Traction
Yes
Midsole Material
PVC
Shank Material
Steel
Metatarsal Guard
No
Insulation Type
None
Outsole Material
PVC
Predominant Footwear Color
Gray
Shoe Style
Knee
Oil-Resistant Sole Technology
TDT
Insole Material
Foam
Removable Insole
Yes
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Features
Triple Density Technology (TDT) Chemical-Resistance, Washable Insole
Insole Color
Gray/White
Footwear Closure
Pull-On
Insole System
FootForm(TM)
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Ninety Degree Heel
Yes
Footwear Brand
HONEYWELL SERVUS
Electrical Hazard Rated
Yes
Boot Color
Black, Gray, Red
Static Dissipative
No
Outsole Technology
TDT Self-cleaning
Footwear Construction Type
Molded
Wide Toe Cap
No
Construction
Three-stage Molded Construction; Slip Resistant Outsoles; Ergonomic Insoles

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 7, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products