Zoro Homepage

Overshoe, Ankle Style, PVC, Lug Sole, Elastic Loop Closure, Plain Toe, Black, Size 4-5, PR

  • Mfr # 11003/XS

  • Zoro # G4518482


product price: $20.39
/pr

Key Features

Color
Black/Yellow
Material
SF PVC Dual-Compound
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Snap Tab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11003/XS
Zoro #
G4518482
UPC #
086189010467
Country of Origin
Dominican Republic

Dimensions

Size
XS
Height
4"
Boot Height
4 in
Fits Shoe Size
4 to 5
Footwear Width
D

Details

Item
Overshoes
Color
Black/Yellow
Material
SF PVC Dual-Compound
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Snap Tab
Footwear Sole Pattern
Lug
Gender
Men's
Rubber Boot Style
Ankle
Predominant Footwear Color
Black
Midsole Material
PVC
Outsole Material
PVC
Upper Material
PVC
Metatarsal Guard
No
Style Number
11003
Typical Overboot/Overshoe Application
Moderate Chemical Resistant
Closure Type
Elastic Loops
Resists
Abrasions, Chemicals, Oils, Slips
Features
Oversized Design
Shoe Style
Ankle
Footwear Shank
No
Ninety Degree Heel
No
Safety Criteria
Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Footwear Brand
HONEYWELL SERVUS
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Footwear Closure
Stretch Fasteners
Insulated
No
Completely Non Metallic
Yes
Footwear Application
Industry, Manufacturing
Series
11003

Description

Overshoe, Ankle, Footwear Sole Pattern Lug, Toe Type Not Applicable, Black, Fits Shoe Size 4 to 5, Style Number 11003, Boot Height 4 in, Men's, Metatarsal Guard No, Size XS, Waterproof Yes, Upper Material PVC, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products