Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overshoe, Ankle Style, PVC, Lug Sole, Elastic Loop Closure, Plain Toe, Black, Size 6-8, PR

  • Mfr # 11003/S

  • Zoro # G4503615


product price: $20.39
/pr

Key Features

Color
Black/Yellow
Material
SF PVC Dual-Compound
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Snap Tab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11003/S
Zoro #
G4503615
UPC #
086189010474
Country of Origin
Dominican Republic

Dimensions

Size
S
Height
4"
Boot Height
4 in
Fits Shoe Size
6 to 8
Footwear Width
D

Details

Item
Overshoes
Color
Black/Yellow
Material
SF PVC Dual-Compound
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Snap Tab
Footwear Sole Pattern
Lug
Gender
Men's
Rubber Boot Style
Ankle
Outsole Material
PVC
Upper Material
PVC
Closure Type
Elastic Loops
Typical Overboot/Overshoe Application
Moderate Chemical Resistant
Predominant Footwear Color
Black
Style Number
11003
Midsole Material
PVC
Resists
Abrasions, Chemicals, Oils, Slips
Metatarsal Guard
No
Features
Oversized Design
Shoe Style
Ankle
Puncture Resistant Insole
No
Footwear Shank
No
Safety Criteria
Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Footwear Brand
HONEYWELL SERVUS
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Footwear Application
Industry, Manufacturing
Footwear Closure
Stretch Fasteners
Insulated
No
Completely Non Metallic
Yes
Series
11003

Description

Overshoe, Ankle, Footwear Sole Pattern Lug, Toe Type Not Applicable, Black, Fits Shoe Size 6 to 8, Style Number 11003, Boot Height 4 in, Men's, Metatarsal Guard No, Size S, Waterproof Yes, Upper Material PVC, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.