Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Boot, 15 in Height, Gray, 5

  • Mfr # 75105

  • Zoro # G2337428


product price: $56.69
/pr

Key Features

Color
Gray
Height
15 in
Upper Material
PVC
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
75105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75105
Zoro #
G2337428
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Size
5
Height
15 in

Details

Color
Gray
Item
Rubber Boot
Upper Material
PVC
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
75105

Description

PVC,Rubber Boot,Gray 15 In.,Sz 5, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.