Zoro Homepage

Rubber Boot, 16 in Height, Brown, 7

  • Mfr # 18805

  • Zoro # G2338511


product price: $32.75
/pr
Sold in multiples of 6 for $196.50

Key Features

Color
Brown
Height
16 in
Upper Material
PVC
Style Number
18805
Satra Slip Test Results- Dairy Tile Wet
0.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18805
Zoro #
G2338511
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Size
7
Height
16 in

Details

Color
Brown
Item
Rubber Boot
Upper Material
PVC
Style Number
18805
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

PVC,Rubber Boot,Brown 16 In.,Sz 7, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.