Zoro Homepage

Rubber Boots, Plain Toe, Defined Heel, Waterproof, Oil Resistant Sole, Olive, Size 15

  • Mfr # 75120/15

  • Zoro # G3831685


product price: $37.69
/pr

Key Features

Safety Criteria
Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
Typical Rubber Boot Application
Moderate Chemical Resistant
Toe Type
Plain
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75120/15
Zoro #
G3831685
UPC #
086189464154
Country of Origin
Dominican Republic

Dimensions

Size
15
Height
15"
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Safety Criteria
Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
Typical Rubber Boot Application
Moderate Chemical Resistant
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Olive
Item
Rubber Boot
Series
Northerner Max
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, General Purpose
Outsole Material
PVC
Footwear Sole Pattern
Lug
For Outdoor Traction
Yes
Shank Material
Steel
Footwear Closure Type
Pull On
Style Number
75120
Insulation Type
None
Toe Shape
Round
Midsole Material
PVC
Resists
Chemicals
Insulated
No
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Wide Toe Cap
No
Electrical Hazard Rated
No
Static Dissipative
No
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Insole System
FootForm(TM)
Footwear Construction Type
Molded
Removable Insole
Yes
Puncture Resistant Insole
No
Features
Triple Density Technology (TDT) Chemical-Resistance, Washable Insole, Dual-Compound Center Sole Offers Cushioning, Reinforced at Critical Stress Points for Durability
Shoe Style
Knee
Insole Color
Gray/White
Oil-Resistant Sole Technology
TDT
Footwear Brand
HONEYWELL SERVUS
Outsole Technology
TDT Self-cleaning
Insole Material
Foam
Construction
Molded

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 15, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.