Size 11 Men's Steel Steel Toe Boot (Discontinued)
- Mfr # 22206-CTM-110
- Zoro # G1962307
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22206-CTM-110
Zoro #
G1962307
UPC #
-
Country of Origin
China
Dimensions
Size
11
Boot Height
15 in
Height
15
Footwear Size
11
Details
Gender
Men's
Item
Steel Toe Boot
Rubber Boot Style
Knee
Toe Type
Steel
Style Number
22206
For Outdoor Traction
No
Shoe Style
Knee
Series
22206
Description
Steel Toe Boot, Shoe Style Knee, Toe Type Steel, Size 11, Men's, Boot Height 15 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.