Size 12 Men's Steel Steel Toe Boot (Discontinued)
- Mfr # 22206-CTM-120
- Zoro # G1962392
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22206-CTM-120
Zoro #
G1962392
UPC #
-
Country of Origin
China
Dimensions
Size
12
Boot Height
15 in
Height
15
Footwear Size
12
Details
Gender
Men's
Item
Steel Toe Boot
Style Number
22206
For Outdoor Traction
No
Toe Type
Steel
Rubber Boot Style
Knee
Shoe Style
Knee
Series
22206
Description
Steel Toe Boot, Shoe Style Knee, Toe Type Steel, Size 12, Men's, Boot Height 15 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.