Men's 18801 Steel Toe Boot, Steel Toe, 15 Height, 6 (Discontinued)
- Mfr # 18801-BLM-060
- Zoro # G1961957
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18801-BLM-060
Zoro #
G1961957
UPC #
-
Country of Origin
United States
Dimensions
Size
6
Height
15
Details
Toe Type
Steel
Gender
Men's
Item
Steel Toe Boot
Series
18801
Upper Material
PVC
Style Number
18801
For Outdoor Traction
No
Shoe Style
Knee
Description
Steel Toe Boot, Shoe Style Knee, Toe Type Steel, Size 6, Men's, Boot Height 15 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.