Zoro Homepage

Men's 18801 Steel Toe Boot, Steel Toe, 15 Height, Black, 9

  • Mfr # 18801-BLM-090

  • Zoro # G1962167


product price: $33.49
/pr

Key Features

Toe Type
Steel
Gender
Men's
Color
Black
Height
15
Series
18801
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18801-BLM-090
Zoro #
G1962167
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Size
9
Height
15

Details

Toe Type
Steel
Gender
Men's
Color
Black
Item
Steel Toe Boot
Series
18801
Upper Material
PVC
Style Number
18801
For Outdoor Traction
No
Shoe Style
Knee

Description

Steel Toe Boot, Shoe Style Knee, Toe Type Steel, Size 9, Men's, Boot Height 15 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.