Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 5, 1 Pair

  • Mfr # 75126/5

  • Zoro # G4946453


product price: $37.69
/pr

Key Features

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Navy
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75126/5
Zoro #
G4946453
UPC #
086189470056
Country of Origin
Dominican Republic

Dimensions

Size
5
Height
15"
Footwear Width
D
Boot Height
15 in
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Navy
Item
Rubber Boot
Series
Northerner Max
Upper Material
Rubber
Closure Type
Pull On
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, General Purpose
Metatarsal Guard
No
Resists
Chemicals
Rubber Boot Style
Knee
Footwear Sole Pattern
Lug
Style Number
75126
For Outdoor Traction
Yes
Insulation Type
None
Insulated
No
Toe Shape
Round
Midsole Material
PVC
Outsole Material
PVC
Shank Material
Steel
Predominant Footwear Color
Blue
Typical Rubber Boot Application
Moderate Chemical Resistant
Footwear Closure Type
Pull On
Shoe Style
Knee
Safety Criteria
Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
Insole System
FootForm(TM)
Removable Insole
Yes
Boot Color
Black, Navy, Red
Oil Resisting Sole
Yes
Outsole Technology
TDT Self-cleaning
Completely Non Metallic
No
Electrical Hazard Rated
No
Static Dissipative
No
Oil-Resistant Sole Technology
TDT
Insole Color
Gray/White
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Features
Triple Density Technology (TDT) Chemical-Resistance, Washable Insole, Dual-Compound Center Sole Offers Cushioning, Reinforced at Critical Stress Points for Durability
Insole Material
Foam
Chain Saw Cut Resistant
No
Footwear Brand
HONEYWELL SERVUS
Footwear Closure
Pull-On
Wide Toe Cap
No
Construction
Seamless, 100% Waterproof Construction, Long-wear and Slip-resistant Tdt Outsole, Foot Form Contour Cushion Insoles, Built-in Ergonomic Footbed, Extended and Ribbed Steel Shank

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 5, Footwear Width D, Women's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products