Shop HONEYWELL

CL2, Audible, Vibrating, Visual, 2 yr Battery Life

  • Mfr # G02-B610-100
  • Zoro # G3943869

product price: 
$
864.99
/ea
Free Shipping & Returns

Key Features

Gas Type
CL2
Operating Temp. Range
-20 Degrees to 55 Degrees C (-4 Degrees to 131 Degrees F)
Alarm Setting
Adjustable
Detects
Chlorine
Standards
CSA Certified, IECEX Ga Ex IA IIC T4, Zone 0 A/Exia IIC T4, ATEX II 1G, Ex ia IIC Ga T4, IECEX/Ex ia IIC Ga T4, China Ex/Ex ia IIC T4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G02-B610-100
Zoro #
G3943869
UPC #
-
Country of Origin
China

Dimensions

Height
7 in
Width
7 in
Depth
10 in
Overall Depth
10 in
Overall Width
7 in
Overall Height
7 in
Fits Chest Size
Continuous Datalogging, Intelligent Sensors, Intrinsically Safe

Details

Item
Single-Gas Detector
Gas Type
CL2
Operating Temp. Range
-20 Degrees to 55 Degrees C (-4 Degrees to 131 Degrees F)
Alarm Setting
Adjustable
Detects
Chlorine
Standards
CSA Certified, IECEX Ga Ex IA IIC T4, Zone 0 A/Exia IIC T4, ATEX II 1G, Ex ia IIC Ga T4, IECEX/Ex ia IIC Ga T4, China Ex/Ex ia IIC T4
Features
Continuous Datalogging, Intelligent Sensors, Intrinsically Safe
Battery Type
Lithium
Alarm Type
Audible, Vibrating, Visual
Resolution
Chlorine 0.1 ppm
Interchangeable Sensors
Yes
Power Source
Battery
Display
LCD
Sensor Range
1 to 50 ppm
Housing Color
Black
Includes
AC Adapter, Stainless Steel Alligator Clip, Calibration Adapter, Charging Cradle, PC Communication Cable, ProRAE Studio II Software, Protective Rubber Boot, ToxiRAE Pro Monitor
Battery Life
2 yr
Measurement Range
Chlorine (0 to 50 ppm)
Rechargeable Battery
Yes
Battery Chemistry
Lithium
Data Logger
Yes
Temperature Code
T4
Alert Type
Light, Sound, Vibration
Includes Batteries
Yes
Maintainability
Maintainable
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
131 Degrees F
Chemical Formula
CL2
Number of Gases Detected
21
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D
Series
ToxiRAE Pro
Alarm Setting Adjustment
Adjustable Alarm Setting
Display Screen Type
LCD
Product Type
Single-Gas Detector
Sub-Brand
RAE Systems
Gas Detected
Ammonia, Carbon Monoxide, Chlorine, Chlorine Dioxide, Ethylene Oxide, Formaldehyde, Hydrogen, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Fluoride, Hydrogen Sulfide, Methyl Mercaptan, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide
Number of Sensors
1
Sensors Included
Chlorine Sensor
Sensor Type
Electrochemical
Includes Test Gas
No
Sensor Life
1 yr (CL2)
Replaceable Battery
Yes
Includes Probe
No
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Ammonia, Carbon Monoxide, Chlorine, Chlorine Dioxide, Ethylene Oxide, Formaldehyde, Hydrogen, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Fluoride, Hydrogen Sulfide, Methyl Mercaptan, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide, Series ToxiRAE Pro, Sub-Brand RAE Systems, Rechargeable Battery Yes

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.