Single-GasDetector, Black, VOC

  • Mfr # 059-A110-300
  • Zoro # G3943805
product price: 
$
4,003.99
/ea
Free Shipping & Returns

Key Features

Gas Type
VOC
Operating Temp. Range
-20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Alarm Setting
Adjustable
Detects
Volatile Organic Compounds
Standards
CSA Class 1, Division 1, Group A, B, C, D, IECEX Ga Ex IA IIC T4, Europe ATEX II 2G EEx ia IIC T4, IP65, IP6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
059-A110-300
Zoro #
G3943805
UPC #
-
Country of Origin
China

Dimensions

Height
8 in
Width
10 in
Depth
13 1/2 in
Overall Width
10 in
Overall Height
8 in
Overall Depth
13.5 in

Details

Item
Single-Gas Detector
Gas Type
VOC
Operating Temp. Range
-20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Alarm Setting
Adjustable
Detects
Volatile Organic Compounds
Standards
CSA Class 1, Division 1, Group A, B, C, D, IECEX Ga Ex IA IIC T4, Europe ATEX II 2G EEx ia IIC T4, IP65, IP6
Features
Built-In Flashlight, Built-In Temperature and Humidity Compensation Sensor, Fast Response Time, Large Display, Multi-Language
Battery Type
Lithium
Resolution
0.1 ppm
Display
LCD
Battery Life
2 yr
Power Source
Battery
Housing Color
Black
Sensor Range
0 to 5000 ppm
Includes
(5) Porous Metal Filters with O-Rings, Alkaline Battery Adapter, Charging/Download Cradle, Download Charger, External Filter, Flex-I-Probe, Gas Outlet Port Adapter and Tubing, Hard Transport Case with Pre-Cut Foam, Lamp-Cleaning Kit, MiniRAE 3000 Monitor, Organic Vapor Zeroing Kit, Protective Rubber Boot, RAE UV Lamp, Rechargeable Lithium Ion Battery, Soft Leather Carrying Case, Tool Kit, Universal AC/DC Adapter
Alarm Type
Audible, Vibrating, Visual
Interchangeable Sensors
Yes
Green Environmental Attribute
Product is Rechargeable
Includes Charger
Yes
Rechargeable Battery
Yes
Includes Batteries
Yes
Alarm Setting Adjustment
Adjustable Alarm Setting
Display Type
Digital
Operating Temperature - Minimum
-4 Degrees F
Product Type
Single-Gas Detector
Display Screen Type
LCD
Operating Temperature - Maximum
122 Degrees F
Alert Type
Sound, Vibration, Light
Measurement Range
VOC (0 to 5,000 ppm)
Battery Chemistry
Lithium Ion
Series
MiniRAE Lite+
Sub-Brand
RAE Systems
Replaceable Battery
Yes
Sensors Included
VOC Sensor
Gas Detected
Volatile Organic Compound
Sensor Type
Photo Ionization
Number of Sensors
1
Includes Probe
Yes
Number of Gases Detected
1
Sensor Life
3 yr
Includes Test Gas
No

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Volatile Organic Compound, Series MiniRAE Lite+, Sub-Brand RAE Systems, Rechargeable Battery Yes, Sensor Type Photo Ionization, Alarm Setting Adjustable, Battery Life 2 yr

Restrictions

Hazardous material

Ratings & reviews