Single-GasDetector, Black, VOC

  • Mfr # 059-B110-200
  • Zoro # G3943595
product price: 
$
6,079.99
/ea
Free Shipping & Returns

Key Features

Gas Type
VOC
Operating Temp. Range
-20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Alarm Setting
Adjustable
Detects
Volatile Organic Compounds
Standards
CSA Class 1, Division 1, Group A, B, C, D, IECEX Ga Ex IA IIC T4, Europe ATEX II 2G EEx ia IIC T4, IP65, IP6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
059-B110-200
Zoro #
G3943595
UPC #
-
Country of Origin
China

Dimensions

Height
8 in
Width
10 in
Depth
13 1/2 in
Overall Depth
13.5 in
Overall Width
10 in
Overall Height
8 in

Details

Item
Single-Gas Detector
Gas Type
VOC
Operating Temp. Range
-20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Alarm Setting
Adjustable
Detects
Volatile Organic Compounds
Standards
CSA Class 1, Division 1, Group A, B, C, D, IECEX Ga Ex IA IIC T4, Europe ATEX II 2G EEx ia IIC T4, IP65, IP6
Features
Built-In Flashlight, Fast Response Time, Humidity Compensation, Logs Up to Six Months of Data, Multi-Language, Auto-Cleaning Technology
Resolution
0.1 ppm
Battery Life
2 yr
Housing Color
Black
Includes
(5) Porous Metal Filters with O-Rings, Alkaline Battery Adapter, Charging/Download Cradle, Download Charger, External Filter, Flex-I-Probe, Gas Outlet Port Adapter and Tubing, Hard Transport Case with Pre-Cut Foam, Lamp-Cleaning Kit, MiniRAE 3000 Monitor, Organic Vapor Zeroing Kit, Protective Rubber Boot, RAE 10.6 eV Lamp, Rechargeable Lithium Ion Battery, Regulator, Soft Leather Carrying Case, Tool Kit, Universal AC/DC Adapter
Display
LCD
Battery Type
Lithium
Alarm Type
Audible, Vibrating, Visual
Sensor Range
0 to 15,000 ppm
Interchangeable Sensors
Yes
Power Source
Battery
Includes Batteries
Yes
Alarm Setting Adjustment
Adjustable Alarm Setting
Includes Charger
Yes
Rechargeable Battery
Yes
Display Type
Digital
Operating Temperature - Minimum
-4 Degrees F
Measurement Range
VOC (0 to 5,000 ppm)
Operating Temperature - Maximum
122 Degrees F
Battery Chemistry
Alkaline
Display Screen Type
LCD
Product Type
Single-Gas Detector
Alert Type
Sound, Vibration, Light
Sensor Life
3 yr
Gas Detected
Volatile Organic Compound
Number of Gases Detected
1
Sensor Type
Photo Ionization
Sensors Included
VOC Sensor
Includes Test Gas
No
Sub-Brand
RAE Systems
Replaceable Battery
Yes
Includes Probe
Yes
Number of Sensors
1
Series
MiniRAE 3000

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Volatile Organic Compound, Series MiniRAE 3000, Sub-Brand RAE Systems, Rechargeable Battery Yes, Sensor Type Photo Ionization, Alarm Setting Adjustable, Battery Life 2 yr

Restrictions

Hazardous material

Ratings & reviews