Single-GasDetector, Black, VOC

  • Mfr # 059-B210-100
  • Zoro # G3943911
product price: 
$
6,201.99
/ea
Free Shipping & Returns

Key Features

Gas Type
VOC
Operating Temp. Range
-20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Alarm Setting
Adjustable
Detects
Volatile Organic Compounds
Standards
CSA Class 1, Division 1, Group A, B, C, D, IECEX Ga Ex IA IIC T4, Europe ATEX II 2G EEx ia IIC T4, IP65, IP6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
059-B210-100
Zoro #
G3943911
UPC #
-
Country of Origin
Multiple

Dimensions

Height
8 in
Width
10 in
Depth
13 1/2 in
Overall Depth
13.5 in
Overall Height
8 in
Overall Width
10 in

Details

Item
Single-Gas Detector
Gas Type
VOC
Operating Temp. Range
-20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Alarm Setting
Adjustable
Detects
Volatile Organic Compounds
Standards
CSA Class 1, Division 1, Group A, B, C, D, IECEX Ga Ex IA IIC T4, Europe ATEX II 2G EEx ia IIC T4, IP65, IP6
Features
Auto-Cleaning Technology, Built-In Flashlight, Fast Response Time, Humidity Compensation, Logs Up to Six Months of Data, Multi-Language
Includes
(5) Porous Metal Filters with O-Rings, Alkaline Battery Adapter, Calibration Kit with Regulator, Charging/Download Cradle, Download Charger, External Filter, Flex-I-Probe, Gas Outlet Port Adapter and Tubing, Hard Transport Case with Pre-Cut Foam, Lamp-Cleaning Kit, MiniRAE 3000 Monitor, Organic Vapor Zeroing Kit, Protective Rubber Boot, RAE(R) 11.7 eV Lamp, Rechargeable Lithium Ion Battery, Soft Leather Carrying Case, Tool Kit, Universal AC/DC Adapter
Power Source
Battery
Display
LCD
Interchangeable Sensors
Yes
Sensor Range
0 to 15,000 ppm
Alarm Type
Audible, Vibrating, Visual
Battery Type
Lithium
Battery Life
2 yr
Housing Color
Black
Resolution
0.1 ppm
Rechargeable Battery
Yes
Communication Protocol
Bluetooth
Includes Charger
Yes
Alarm Setting Adjustment
Adjustable Alarm Setting
Includes Batteries
Yes
Product Type
Single-Gas Detector
Measurement Range
VOC (0 to 5,000 ppm)
Battery Chemistry
Alkaline
Operating Temperature - Maximum
122 Degrees F
Alert Type
Sound, Vibration, Light
Display Screen Type
LCD
Operating Temperature - Minimum
-4 Degrees F
Display Type
Digital
Gas Detected
Volatile Organic Compound
Series
MiniRAE Lite+
Replaceable Battery
Yes
Includes Test Gas
No
Number of Sensors
1
Sensor Type
Photo Ionization
Includes Probe
Yes
Sensors Included
VOC Sensor
Number of Gases Detected
1
Sensor Life
3 yr
Sub-Brand
RAE Systems

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Volatile Organic Compound, Communication Protocol Bluetooth, Series MiniRAE Lite+, Sub-Brand RAE Systems, Rechargeable Battery Yes, Sensor Type Photo Ionization, Alarm Setting Adjustable, Battery Life 2 yr

Restrictions

Hazardous material

Ratings & reviews