This item is Discontinued.

No Product Image Available

Miniature Limit Switch - 914CE Series, Snap Action, Sealed, IP68 Rated (Discontinued)

  • Mfr # 914CE16-AQ
  • Zoro # G805802905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
914CE16-AQ
Zoro #
G805802905
UPC #
-
Country of Origin
United Kingdom

Description

The HONEYWELL Snap Acting/Limit Switch, part of the MICRO SWITCH 914CE Series, is a compact enclosed snap action switch rated for operation within North American electrical and regulatory specifications. It is constructed with fluorocarbon diaphragm sealing and encapsulated cable or connector terminals. The switch is intended for installation in environments meeting the specified ratings, including demanding conditions such as outdoor applications. It is operational at temperatures down to -40 °C (-40 °F) when configured with specified options.

Key features:

  • Meets NEMA 1, 2, 3, 3R, 4, 6, 6P, and 13 as well as IP66, IP67, and IP68 ratings
  • Versions with boot seal meet NEMA 12 requirements
  • Cable or connector and basic switch terminals are encapsulated in epoxy sealant
  • Available for operation down to -40 °C (-40 °F) with low temperature options
  • Multiple actuator types offered: plain plunger, roller plunger, side rotary, multi-directional wire, manually operated
  • Industry standard M12 micro-change 4-pin connector available on select models
  • Meets cURus standards (North American) and CE requirements (European)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.