This item is Discontinued.

No Product Image Available

Limit Switch - Compact, SPDT, Steel Roller Actuator, 0.5A 125VDC (Discontinued)

  • Mfr # BME6-2RQ81
  • Zoro # G405803456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BME6-2RQ81
Zoro #
G405803456
UPC #
-
Country of Origin
Mexico

Description

Honeywell MICRO SWITCH E6/V6 Series medium-duty limit switches are suitable for use in indoor and outdoor environments as specified by the manufacturer. These switches feature zinc housings with an electrostatically applied epoxy coating, constructed with zinc housings and an electrostatically applied epoxy coating. The E6 Series offers side mounting, while the V6 Series provides flange mounting options. Incorporating the Honeywell MICRO SWITCH BZ switch element, these devices utilize a snap-spring mechanism based on established design specifications.

Key features:

  • Snap acting/limit switch design
  • SPDT (Single Pole Double Throw), momentary action
  • Rated at 0.5A, 125VDC
  • Actuator travel: 3.94 mm
  • Screw terminal connections
  • Steel roller actuator

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.