Shop HONEYWELL

Snap Action Switch, Hinge, Lever Actuator, SPDT, 15 A at 240 V AC Contact Rating

  • Mfr # BZ-2RW805551-A2
  • Zoro # G4538021

product price: 
$
28.79
/ea

Key Features

Actuator Type - Snap Action Switch
Hinge, Lever
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
2.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BZ-2RW805551-A2
Zoro #
G4538021
UPC #
078454918295
Country of Origin
Mexico
Item
Snap Action Switch
Actuator Type - Snap Action Switch
Hinge, Lever
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Series
BZ
Voltage Rating
250V AC
Operating Force
2.47 oz
Housing Material
General Purpose Phenolic
Differential Travel
0.007 to 0.050 in
Type of Actuator
Straight Lever
Terminal Type
Screw
Current Rating
15a
Electrical Connection - Snap Action Switch
Screw
Watertight - Snap Action Switch
No
Operating Temp. Range
-67 Degrees to 185 Degrees F
Contact Form
1NO/1NC
Release Force
0.5 ozf
Standards
CE, CSA, UL Listed
Max. Pretravel
0.328 in
Over Travel
0.219 in
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
AC Contact Rating
15 A @ 250 V
Construction
Phenolic
Type
Basic Limit Switch
Contact Rating
15A 125-480V AC 0.5A 125V DC 0.25A 250V DC
Operator Configuration
Straight, Sealed
Connection
Screw Terminal
Connection Configuration
Bottom Facing Screw w/Cup Washer, 6-32 x 0.218 in.
Force to Operate
2.5 oz (0.7N) OF
Over-Travel
0.219 in (5.56mm) OT
Differential-Travel - max
0.05 in (1.27mm) DT
Head
Lever
Operating Temperature
-67°F (-55°C) to 185°F (85°C)
Head Action
Spring Return, Standard
Body Material
Phenolic
Differential Travel - Minimum
0.007 in
Center Mounting Hole Distance
1 in
Operating Force - Maximum
2.5 ozf
Operating Force - Minimum
0.7 N
Pretravel
0.328 in
Actuator Style
Lever
Operating Temperature - Maximum
185 Degrees F
Electrical Connection
Screw Terminal
Operating Temperature - Minimum
-67 Degrees F
Overtravel
0.219 in
Differential Travel - Maximum
0.05 in
Mounting Hole Horizontal Center to Center Distance
1 in

Dimensions

Lever Actuator Length - Snap Action Switch
2.5 in
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Height
1.0"
Actuator Length
2.50"
Depth
0.7"
Mounting Dimension
1.00" Centers
Mounting Dimension - Snap Action Switch
1.00 in Centers
Length
2.0"
Lever Actuator Length
2.5 in
Overall Depth
0.7 in
Body Width
1.94 in
Body Height
1 in
Overall Width
1.94 in
Body Depth
0.7 in
Overall Height
1 in
Mounting Hole Diameter
1/8 in

Description

Snap Action Switch, Hinge, Lever, AC Contact Rating - Snap Action Switch 15 A @ 240 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 2.5 in, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.