Snap Action Switch, Overtravel Roller, Plunger Actuator, SPDT, 15 A at 240 V AC Contact Rating

  • Mfr # BZ-3RQ1-A2
  • Zoro # G4596146
product price: 
$
30.19
/ea

Key Features

Actuator Type - Snap Action Switch
Overtravel Roller, Plunger
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 250 V
Contact Form- Switches
SPDT
Height - Snap Action Switch
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BZ-3RQ1-A2
Zoro #
G4596146
UPC #
-
Country of Origin
Mexico
Item
Snap Action Switch
Actuator Type - Snap Action Switch
Overtravel Roller, Plunger
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 250 V
Contact Form- Switches
SPDT
Series
BZ
Current Rating
15a
Terminal Type
Screw
Voltage Rating
250V AC
Watertight - Snap Action Switch
No
Contact Form
1NO/1NC
Max. Pretravel
0.02 in
Over Travel
0.219 in
Operating Temp. Range
-67 Degrees to 185 Degrees F
Housing Material
General Purpose Phenolic
Electrical Connection - Snap Action Switch
Screw
Type of Actuator
Overtravel Plunger
Differential Travel
0.0008 in
Release Force
4 ozf
Operating Force
14.0 to 20.0 oz
Standards
CE, CSA, DEMKO, UL Listed
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
AC Contact Rating
15 A @ 250 V
Construction
Phenolic
Contact Rating
15A 125-480V AC 0.5A 125V DC 0.25A 250V DC
Differential-Travel - max
0.0025 in (0.063mm) DT
Type
Basic Limit Switch
Head Action
Spring Return, Standard
Force to Operate
20 oz (5.56N) OF
Operator Configuration
High Overtravel
Connection Configuration
14 AWG max
Head
Plunger
Connection
Screw Terminal
Pre-Travel - max
0.02 in (0.51mm) PT
Over-Travel
0.219 in (5.56mm) OT
Operating Temperature
-67°F (-55°C) to 185°F (85°C)
Operating Temperature - Maximum
185 Degrees F
Overtravel
0.219 in
Actuator Style
Plunger
Operating Force - Maximum
5.56 N
Pretravel
0.02 in
Operating Temperature - Minimum
-67 Degrees F
Center Mounting Hole Distance
1 in
Electrical Connection
Screw Terminal
Operating Force - Minimum
3.89 N
Body Material
Phenolic
Differential Travel - Maximum
0.0008 in
Mounting Hole Horizontal Center to Center Distance
1 in

Dimensions

Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Mounting Dimension
1.00" Centers
Height
1.0"
Length
2.0"
Actuator Length
2.00"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Depth
0.7"
Overall Depth
0.7 in
Body Depth
0.7 in
Body Height
1 in
Overall Width
1.94 in
Body Width
1.94 in
Overall Height
1 in
Mounting Hole Diameter
1/8 in

Description

Snap Action Switch, Overtravel Roller, Plunger, AC Contact Rating - Snap Action Switch 15 A @ 240 V, DC Contact Rating - Snap Action Switch 15 A @ 250 V, Contact Form- Switches SPDT, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & reviews