Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15 A at 240 V AC Contact Rating

  • Mfr # BZ-RQ1-A2

  • Zoro # G4617873


product price: $34.29
/ea

Key Features

Actuator Type - Snap Action Switch
Panel Mount, Plunger
AC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZ-RQ1-A2
Zoro #
G4617873
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Height
1.0"
Depth
0.7"
Actuator Length
2.00"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Length
2.0"
Mounting Dimension
1.00" Centers
Overall Width
1.94 in
Overall Height
1 in
Overall Depth
0.7 in
Body Height
1 in
Body Width
1.94 in
Mounting Hole Diameter
1/8 in
Body Depth
0.7 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Panel Mount, Plunger
AC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Series
BZ
Max. Pretravel
0.012 in
Standards
CSA, ENEC, UL Listed
Differential Travel
0.0002 in
Watertight - Snap Action Switch
No
Current Rating
15a
Electrical Connection - Snap Action Switch
Screw
Contact Form
1NO/1NC
Type of Actuator
Panel Mount Plunger
Terminal Type
Screw
Operating Force
6 to 9.5 oz
Release Force
4 ozf
Operating Temp. Range
-67 Degrees to 185 Degrees F
Over Travel
0.219 in
Voltage Rating
250VAC
Housing Material
General Purpose Phenolic
AC Contact Rating
15 A @ 250 V
Connection Configuration
Bottom Facing Screw w/Cup Washer, 6-32 x 0.219 in.
Connection
Screw Terminal
Poles/Contacts
SPDT 1NO 1NC
Pre-Travel - max
0.012 in (0.30mm) PT
Force to Operate
9.50 oz (2.67N) OF
Differential-Travel - max
0.0002 in (0.005mm) DT
Contact Rating
15A 480V AC
Operator Configuration
Overtravel
Construction
Phenolic
Head Action
Spring Return, Standard
Over-Travel
0.219 in (5.56mm) OT
Type
Basic Limit Switch
Operating Temperature
-67°F (-55°C) to 185°F (85°C)
Head
Plunger
Differential Travel - Maximum
0.0002 in
Operating Temperature - Minimum
-67 Degrees F
Overtravel
0.219 in
Pretravel
0.012 in
Operating Force - Minimum
6 ozf
Electrical Connection
Screw
Body Material
Phenolic
Actuator Style
Plunger
Operating Temperature - Maximum
185 Degrees F
Operating Force - Maximum
9.5 ozf
Center Mounting Hole Distance
1 in

Description

Snap Action Switch, Panel Mount, Plunger, AC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.